Shop All Headers & Wire Housings
Molex
Cp-6.5 Plug Housing, 6.50Mm Pitch, Dual Row, 6 Circuits, Blue, Glow-Wire Capable
Mfr # 2034382601
Zoro # G105909953
product price: $0.38
/ea
Sold in multiples of 12000 for $4,560.00
$4,560.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Number of Rows 2
- Series 203438
- Application Power, Wire-to-Wire
- Features Glow-Wire Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2034382601
- Zoro # G105909953
- Country of Origin India
- Category Headers & Wire Housings
Details
Color | Blue |
Number of Rows | 2 |
Series | 203438 |
Application | Power, Wire-to-Wire |
Features | Glow-Wire Capable |
Max. Temp. | 105°C |
Connector Type | Plug |
Material | Nylon |
Hole Center to Center | 6.5 mm |
Standards | UL E29179 |
Flammability Rating | UL 94V-0 |
Number of Contacts | 6 |
Product Name | CP-6.5 |
Circuits (maximum) | 6 |
Lock to Mating Part | Yes |
Polarized to Mating Part | Yes |
Glow-Wire Capable | Yes |
Keying to Mating Part | Yes |
Material - Resin | Nylon |
UL | E29179 |
CSA | LR19980 |
Pitch - Mating Interface | 6.50mm |
Temperature Range - Operating | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 12A Selfprrevstr W/Terms Luc*Bl, 24V DC, 3 Poles (LU2B12BL)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 25 A, Reversing: No (LC1D25BNE)
- CALCONDUIT Elbow, 3/4 in., 90 Degree, Aluminum (732341)
- MERSEN CC Class, ATQR Series, Time-Delay, 15A, 600V AC, Non-Indicating (ATQR15)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings