Shop All Wire Connectors
Molex
Cp 4.5 Plug Hsg -4Ckt Blue
Mfr # 2069972401
Zoro # G105790292
Sold in multiples of 500 for $140.00
$140.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Series 206997
- Application Power, Wire-to-Wire
- Connector Type Plug
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2069972401
- Zoro # G105790292
- Country of Origin India
- Category Wire Connectors
Details
Color | Blue |
Series | 206997 |
Application | Power, Wire-to-Wire |
Connector Type | Plug |
Material | Nylon |
Number of Contacts | 4 |
Number of Rows | 2 |
Hole Center to Center | 4.5 mm |
Max. Temp. | 120°C |
Circuits (maximum) | 4 |
Product Name | CP-4.5 |
Lock to Mating Part | Yes |
Material - Resin | Nylon |
Glow-Wire Capable | Yes |
Pitch - Mating Interface | 4.50mm |
Keying to Mating Part | Yes |
Temperature Range - Operating | -40° to +120°C |
Polarized to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (CWP26CR)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Toggle (PTC100WH)
- ABB CAL5-11, AUX BLK 1N0-1NC FOR A9-A75, PK 2 (CAL5-11)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 22 AWG, 2 oz, 62' Length, 0.0273" Diameter, 200°C, Natural (22H200P.125)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK100 (30-3628)
- GARDNER BENDER Wire Connector, Winged, Tan, PK100 (10-1H1)
- MIDWEST FASTENER 22 WG to 16 WG x 0.7" Nylon Pigtails 20PK (60828)
- ASI Single Sided Multi Tap Connector 14 - 1/0 AWG 2 Port 600 V Black (AICS1-0-2)
- GARDNER BENDER Wire Connector, Orange, PK100 (16-003N)
- HARTING Male Connector (HAN-16-E-STI-S)
- SIMPSON STRONG-TIE Joist Hanger Lus24Z (LUS24Z)
- Molex Wire Connectors & Disconnects