Shop All Headers & Wire Housings
Molex
Cp 3.3 W/W Conn Sglrw Plug Hsg Nat 4P
Mfr # 5046940400
Zoro # G005910363
Sold in multiples of 250 for $87.50
$87.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Series 504694
- Application Signal, Wire-to-Wire
- Connector Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 5046940400
- Zoro # G005910363
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Series | 504694 |
Application | Signal, Wire-to-Wire |
Connector Type | Plug |
Max. Temp. | 105°C |
Hole Center to Center | 3.3 mm |
Standards | UL E29179 |
Material | PBT |
Flammability Rating | UL 94V-0 |
Number of Contacts | 4 |
Circuits (maximum) | 4 |
Polarized to Mating Part | Yes |
Material - Resin | PBT |
Keying to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
UL | E29179 |
Pitch - Mating Interface | 3.30mm |
Product Name | CP-3.3 |
Flammability | 94V-0 |
Stackable | No |
Lock to Mating Part | Yes |
Glow-Wire Capable | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT CONN GAS 3/4X5/8X36"" (CSSC91R-36 P)
- ANCOR Heavy Duty Lugs - 1 Gauge Wire - 3/8" Post - 25-Pack (242276)
- SCHNEIDER ELECTRIC Auxillary Contact (GVAE20)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 6 Outlets (53C6M-1S7)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings