Shop All Headers & Wire Housings
Molex
Cp 3.3 W/W Conn Sglrw Plug Hsg Nat 2P
Mfr # 5046940200
Zoro # G305910353
Sold in multiples of 7200 for $1,512.00
$1,512.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Series 504694
- Application Signal, Wire-to-Wire
- Connector Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 5046940200
- Zoro # G305910353
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Series | 504694 |
Application | Signal, Wire-to-Wire |
Connector Type | Plug |
Max. Temp. | 105°C |
Standards | UL E29179 |
Hole Center to Center | 3.3 mm |
Material | PBT |
Flammability Rating | UL 94V-0 |
Number of Contacts | 2 |
UL | E29179 |
Pitch - Mating Interface | 3.30mm |
Circuits (maximum) | 2 |
Material - Resin | PBT |
Polarized to Mating Part | Yes |
Lock to Mating Part | Yes |
Stackable | No |
Temperature Range - Operating | -40° to +105°C |
Product Name | CP-3.3 |
Glow-Wire Capable | No |
Keying to Mating Part | Yes |
Flammability | 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC NEMA Magnetic Motor Starter, 120V AC, 3 P (8536SCO3V02H309S)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PMPU)
- REMKE Cord Grip, Blk, Polyamide, 1/2" , .39 - .55 (RD16NA-BK)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M7-187-1-342)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings