Shop All Headers & Wire Housings
Molex
Cp 3.3 W/W Conn Dlrw Rec Hsg Natural 8P
Mfr # 5056050800
Zoro # G605910572
product price: $0.38
/ea
Sold in multiples of 250 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Standards UL E29179
- Hole Center to Center 3.3 mm
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5056050800
- Zoro # G605910572
- Country of Origin India
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 2 |
Standards | UL E29179 |
Hole Center to Center | 3.3 mm |
Connector Type | Receptacle |
Material | PBT |
Max. Temp. | 105°C |
Number of Contacts | 8 |
Flammability Rating | UL 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Plug (HBL2611ST)
- SQUARE D Cb Handle Padlock Attachment (QO1PAF)
- 3M Butt Splice Connector, 12-10 AWG, PK50 (MU10BCHTX)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 2 Outlets (5302M-2N5)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings