Shop All Headers & Wire Housings
Molex
Cp 3.3 W/W Conn Dlrw Rec Hsg Natural 12P
Mfr # 5056051200
Zoro # G305910544
product price: $0.42
/ea
Sold in multiples of 200 for $84.00
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Series 505605
- Application Signal, Wire-to-Wire
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5056051200
- Zoro # G305910544
- Country of Origin India
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 2 |
Series | 505605 |
Application | Signal, Wire-to-Wire |
Connector Type | Receptacle |
Standards | UL E29179 |
Material | PBT |
Hole Center to Center | 3.3 mm |
Max. Temp. | 105°C |
Number of Contacts | 12 |
Flammability Rating | UL 94V-0 |
Product Name | CP-3.3 |
Lock to Mating Part | Yes |
Polarized to Mating Part | Yes |
Pitch - Mating Interface | 3.30mm |
Flammability | 94V-0 |
Material - Resin | PBT |
Temperature Range - Operating | -40° to +105°C |
Stackable | No |
Circuits (maximum) | 12 |
UL | E29179 |
Glow-Wire Capable | No |
Keying to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 50 ft 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1450)
- ROBERTSHAW Rana30-2210 Spst Commercial (A30-2210)
- MIDWEST FASTENER Plastic Single Pole Rotary Switches 2PK (65222)
- WHITE-RODGERS DC Power Solenoid, 36V, Amps 200 (586 317111S1)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings