Shop All Headers & Wire Housings
Molex
Cp 3.3 W/W Conn Dlrw Rec Hsg Natural 10P
Mfr # 5056051000
Zoro # G505910566
product price: $0.60
/ea
Sold in multiples of 200 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Series 505605
- Application Signal, Wire-to-Wire
- Material PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5056051000
- Zoro # G505910566
- Country of Origin India
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 2 |
Series | 505605 |
Application | Signal, Wire-to-Wire |
Material | PBT |
Standards | UL E29179 |
Connector Type | Receptacle |
Hole Center to Center | 3.3 mm |
Max. Temp. | 105°C |
Number of Contacts | 10 |
Flammability Rating | UL 94V-0 |
Stackable | No |
Circuits (maximum) | 10 |
Flammability | 94V-0 |
Temperature Range - Operating | -40° to +105°C |
Lock to Mating Part | Yes |
Keying to Mating Part | Yes |
Polarized to Mating Part | Yes |
Pitch - Mating Interface | 3.30mm |
UL | E29179 |
Product Name | CP-3.3 |
Glow-Wire Capable | No |
Material - Resin | PBT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 3 Pole, 277/480V AC, D Curve (FAZ-D3/3-NA)
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Gray (WC313)
- MONOPRICE Ethernet Cable, Cat 5e, White, 14 ft. (139)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Ivory (HBL5261I)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings