Shop All Headers & Wire Housings
Molex
Cp 3.3 W/W Conn Dlrw Rec Hsg Black 12P
Mfr # 5056051201
Zoro # G805910525
product price: $0.42
/ea
Sold in multiples of 200 for $84.00
$84.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Connector Type Receptacle
- Standards UL E29179
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5056051201
- Zoro # G805910525
- Country of Origin India
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Connector Type | Receptacle |
Standards | UL E29179 |
Max. Temp. | 105°C |
Material | PBT |
Hole Center to Center | 3.3 mm |
Flammability Rating | UL 94V-0 |
Number of Contacts | 12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 3 in., 22-1/2 Degree, GRC (876812)
- PANDUIT Ring, Hi Temp, Non-Ins, 12-10 Awg, 1/4", PK50 (P10-14RHT6-L)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x (F44T172GVP)
- BEP MARINE Busbar, 200A, 50V DC (777-Z10W-200)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings