Shop All Headers & Wire Housings
Molex
Cp 3.3 W/W Conn Dlrw Plug Hsg Natural 8P
Mfr # 5056060800
Zoro # G505910481
Sold in multiples of 300 for $99.00
$99.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Series 505606
- Application Signal, Wire-to-Wire
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 5056060800
- Zoro # G505910481
- Country of Origin India
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 2 |
Series | 505606 |
Application | Signal, Wire-to-Wire |
Max. Temp. | 105°C |
Hole Center to Center | 3.3 mm |
Connector Type | Plug |
Standards | UL E29179 |
Material | PBT |
Flammability Rating | UL 94V-0 |
Number of Contacts | 8 |
Pitch - Mating Interface | 3.30mm |
Stackable | No |
Polarized to Mating Part | Yes |
Glow-Wire Capable | No |
Temperature Range - Operating | -40° to +105°C |
Material - Resin | PBT |
Circuits (maximum) | 8 |
Flammability | 94V-0 |
UL | E29179 |
Product Name | CP-3.3 |
Keying to Mating Part | Yes |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE CURRENT Load Center, TLM, 8 Spaces, 125A, Main Lug (TLM812RCU2P)
- TR INDUSTRIAL 36 in Contractor Series Type 21S UV Cable Ties, 50-pk (TR88407)
- PRIMELINE TOOLS 1/2 in. Galvanized Cable Clamp (2 Pack) (GD 12254)
- AC WORKS L6-30P 3-Prong 250V Locking Plug to 6-30R 3-Prong 30 Amp 250 Volt HVAC Female Adapter (L630630-018)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings