Shop All Headers & Wire Housings
Molex
Cp 3.3 W/W Conn Dlrw Plug Hsg Black 12P
Mfr # 5056061201
Zoro # G905910418
Sold in multiples of 200 for $84.00
$84.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 505606
- Application Signal, Wire-to-Wire
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 5056061201
- Zoro # G905910418
- Country of Origin India
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Series | 505606 |
Application | Signal, Wire-to-Wire |
Max. Temp. | 105°C |
Standards | UL E29179 |
Hole Center to Center | 3.3 mm |
Material | PBT |
Connector Type | Plug |
Number of Contacts | 12 |
Flammability Rating | UL 94V-0 |
Pitch - Mating Interface | 3.30mm |
Stackable | No |
UL | E29179 |
Temperature Range - Operating | -40° to +105°C |
Polarized to Mating Part | Yes |
Circuits (maximum) | 12 |
Lock to Mating Part | Yes |
Material - Resin | PBT |
Product Name | CP-3.3 |
Glow-Wire Capable | No |
Keying to Mating Part | Yes |
Flammability | 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/4 In (31622007L)
- EATON BUSSMANN Limiter Fuse, ANN Series, 150A, Very Fast Acting, 125V AC, Bolt-On (ANN-150)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHQRWWW)
- ALLEN BRADLEY Interface Module 1756EN2T (1756-EN2T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings