Shop All Headers & Wire Housings
Molex
Cp-3.3 Receptacle Housing, 3.30Mm Pitch, Single Row, Polarized, Positive Inertia Lock, 3 Circuits
Mfr # 5046930300
Zoro # G505910382
product price: $0.25
/ea
Sold in multiples of 6000 for $1,500.00
$1,500.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Series 504693
- Application Signal, Wire-to-Wire
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5046930300
- Zoro # G505910382
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Series | 504693 |
Application | Signal, Wire-to-Wire |
Max. Temp. | 105°C |
Standards | UL E29179 |
Connector Type | Receptacle |
Hole Center to Center | 3.3 mm |
Material | PBT |
Flammability Rating | UL 94V-0 |
Number of Contacts | 3 |
Stackable | No |
Polarized to Mating Part | Yes |
Flammability | 94V-0 |
Lock to Mating Part | Yes |
UL | E29179 |
Pitch - Mating Interface | 3.30mm |
Material - Resin | PBT |
Product Name | CP-3.3 |
Keying to Mating Part | Yes |
Glow-Wire Capable | No |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL1/0-3CB)
- MELTRIC 37-68163 INLET (37-68163)
- HONEYWELL Industrial Panel Mount Snap Action Switch, Plunger Actuator, DPDT, 10A @ 240V AC Contact Rating (2DM1)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A10AXFN)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings