Shop All Hazardous Location Plugs
Molex
CORDSET M12 TO RJ45 CAT6A BLUE PUR 5M
Mfr # 1203410505
Zoro # G2761671
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -40°C to +70°C
- Keyway X-coded
- Orientation Straight to Straight
- Wire Size AWG 26
- Material - Cable Jacket PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1203410505
- Zoro # G2761671
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 26 |
Cable Length | 5.0m (16.40') |
Cable Diameter | 6.40mm (.252") |
Details
Temperature Range - Operating | -40°C to +70°C |
Keyway | X-coded |
Orientation | Straight to Straight |
Material - Cable Jacket | PUR |
Current - Maximum per Contact | 0.5A |
Gender | Male-Male |
Material - Plating Mating | Gold |
Color - Cable Jacket | Blue |
Wire/Cable Type | Shielded PUR |
Material - Connector Body | PUR |
Poles | 8 |
Coupling Style | Threaded |
Voltage - Maximum | 48V |
Material - Coupling Nut | Nickel-plated Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Fusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 3R (DG321NRB)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1.25A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1.25A)
- ELESA Mechanical position Indicators, DD51-FN-0.200-S-C2 (DD51)
- GE Molded Case Circuit Breaker, THQL Series 60A, 2 Pole, 120/240V AC (THQL2160)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Pin & Sleeve Devices