Shop All Hazardous Location Plugs
Molex
CORDSET M12 TO RJ45 CAT6A BLUE PUR 2M
Mfr # 1203410502
Zoro # G2760944
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size AWG 26
- Cable Diameter 6.40mm (.252")
- Material - Plating Mating Gold
- Current - Maximum per Contact 0.5A
- Temperature Range - Operating -40°C to +70°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1203410502
- Zoro # G2760944
- Country of Origin Germany
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 26 |
Cable Diameter | 6.40mm (.252") |
Cable Length | 2.0m (6.56') |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light, Press, 120VAC, Amber (10250T74NA)
- MARS Potential Relay, Pump, 244/270V (19551)
- KILLARK Elbow, 45 deg., 3", Iron, Femal/Femal (FF-45-8M)
- BURNDY Steel Grounding Stud, 1/0AWG, 7.16In (GSTUD916HY)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Pin & Sleeve Devices