Shop All Wire Terminals
Molex
Copper Lug Dp Drn .438 Wide Bcl-6516 Spm
Mfr # 192210493
Zoro # G805899684
Sold in multiples of 150 for $138.00
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Insulation Type Non-Insulated
- Stud Size 5/16 in
- Standards CSA Listed; UL E32244
- Seam Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 192210493
- Zoro # G805899684
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Details
Wire Range | 6 AWG |
Insulation Type | Non-Insulated |
Standards | CSA Listed; UL E32244 |
Seam | Closed |
Connection Type | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU362RB)
- MERSEN Midget Fuse, 4A, 500V AC, Indicating, 120kA (W219232)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J141206CHQRWWW)
- QUEST TECHNOLOGY INTERNATIONAL Splicing Connector, 100 Pack - Uy, Yellow (TBN-1003)
- 3M 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK500 (MNG10-8FLK)
- MIDWEST FASTENER 16 WG to 14 WG x #8 x 15/16" Insulated Spade Terminals 15PK (69986)
- STA-KON 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (RB14-10F)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK10 (30112)
- ABB A18-14, NON-INS RING TERM, 22-16, 1/4, META, PK 100 (A18-14)
- GARDNER BENDER Spade Terminal Asst., 22-14 AWG, PK14 (15-2216)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (A18-38)
- Molex Wire Terminals