Shop All Connector Parts
Molex
Contact H.D. Crimp Skt 18-26Awg
Mfr # 936010011
Zoro # G905951510
product price: $0.29
/ea
Sold in multiples of 275 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- Gender Female
- UL E249674
- Product Name GWconnect
- Contact Type Stamped Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010011
- Zoro # G905951510
- UPC # 887191864099
- Country of Origin Taiwan, Province of China
- Category Connector Parts
Dimensions
Wire Size mm² | 0.14-0.75 |
Wire Size AWG | 18-26 |
Stripping Length | 3.20mm |
Details
Series | 93601 |
Gender | Female |
UL | E249674 |
Product Name | GWconnect |
Contact Type | Stamped Crimp |
Current - Maximum per Contact | 10.0A |
CSA | 256883 |
Material - Contact | Phosphor Bronze |
Material - Plating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 11.6" L Cable Tie NAT PK 1000 (TY253M)
- MERSEN CC Class, Time-Delay, 2.8A, 600V AC, Non-Indicating (ATQR2-8/10)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 0.1A @ 120V AC Contact Rating (V7-1S17D8)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C367)
- PACER GROUP Pacer DT Deutsch Plug Repair Kit - 14-18 AWG 4 Position (TDT06F-4RS)
- HELLERMANNTYTON 627-95002 (V9500DUOPAK)
- ANDERSON POWER PRODUCTS PP PAK RET PIN (110G9)
- ANDERSON POWER PRODUCTS PAN MT RECEP KIT BLACK (SBSX75APMRECKITBLK)
- ANDERSON POWER PRODUCTS PP15/30 RETAINING PIN 1 HIGH (110G16)
- AMPHENOL U1082581228S (972228S)
- ANDERSON POWER PRODUCTS PP PAK RET PIN BULK (110G9BK)
- Molex Connector Parts