Shop All Hazardous Location Plugs
Molex
Connector WTB 8POS 2MM 2A RA SMD
Mfr # 504050-0891
Zoro # G7767073
original price:
$0.85
7% off
new price: $0.79
/ea
Sold in multiples of 2700 for $2,133.00
$2,133.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Polarized to Mating Part Yes
- Current - Maximum per Contact 2.0A
- Orientation Right Angle
- Number of Rows 1
- Voltage - Maximum 150V AC (RMS)/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 504050-0891
- Zoro # G7767073
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Dimensions
Mated Height | 2.00mm |
Details
Polarized to Mating Part | Yes |
Current - Maximum per Contact | 2.0A |
Orientation | Right Angle |
Number of Rows | 1 |
Voltage - Maximum | 150V AC (RMS)/DC |
Surface Mount Compatible (SMC) | Yes |
Material - Metal | Copper Alloy |
Pitch - Mating Interface | 1.50mm |
Lock to Mating Part | Yes |
UL | E29179 |
Shrouded | Yes |
Color - Resin | Black |
Circuits (Loaded) | 8 |
Plating min - Mating | 0.100µm |
Temperature Range - Operating | -40° to +105°C |
Termination Interface: Style | Surface Mount |
Material - Resin | High Temperature Thermoplastic |
Durability (mating cycles max) | 30 |
Pitch - Termination Interface | 1.50mm |
Circuits (maximum) | 8 |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 480VAC, 10A (CA2KN40T7)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5101-1)
- RACO Connector, Flex Ac/Mc, 1-1/2", Mall Irn (2106)
- ZORO SELECT Wall Switch, 15A, Ivory, 1-Pole Type, 1/2 HP (RS115I)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Pin & Sleeve Devices