Shop All Wire Connectors
Molex
Connector Accessory
Mfr # 936012880
Zoro # G705965335
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- IP Rating IP66
- Type STD
- Thread Type (Pg)
- UL E249674
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936012880
- Zoro # G705965335
- Country of Origin China
- Category Wire Connectors
Dimensions
Component Size | 16B «77X27» |
Thread Size | Pg21x2 |
Details
Series | 93601 |
IP Rating | IP66 |
Type | STD |
Thread Type | (Pg) |
UL | E249674 |
Component Type | Double Lever Hood |
Number of Pegs | 4 |
Hood Color | GREY RAL 7037 |
Entry Location | Top |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
CSA | 256883 |
Lock to Mating Part | Yes |
Hood Coating | Polyester Powder |
Material - Peg | Stainless Steel |
Product Name | GWconnect |
Material - Hood | Die-cast Aluminum |
Voltage - Maximum | 500V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Half Round, Close, Black (10250TM11)
- MONOPRICE Cable Coupler, BNC, Gold plated (4128)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 50 ft. (9802)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. RD (87-6500)
- IDEAL Buchanan B-Cap 22-8 AWG Insulated Wire Connector Red 100 pk (B2-1)
- SIMPSON STRONG-TIE Outdoor Accents ZMAX, Black Rigid Connector for 2X (APRTR-20PK)
- GARDNER BENDER Crimp Connector, 10 to 18 AWG, PK100 (10-410)
- NIPPON Nippon AMPG20 20 ft. OFC Clear Installer Series Audiopipe RCA Cable (AMPG20)
- ANDERSON POWER PRODUCTS PP75 SB50 CON 10/12 (5915)
- GROTE Female Plug-In Pin Pigtail (67090)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT2-B)
- Molex Wire Connectors