Shop All PCB Connectors
Molex
Connector
Mfr # 758384104
Zoro # G105926578
product price: $6.69
/ea
Sold in multiples of 15 for $100.35
$100.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 120V AC/DC
- Application Backplane
- Series 75838
- Standards UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 758384104
- Zoro # G105926578
- UPC # 883906278205
- Country of Origin United States
- Category PCB Connectors
Details
Item | Backplane Connector |
Color | Gray |
Max. Voltage | 120V AC/DC |
Application | Backplane |
Series | 75838 |
Standards | UL E29179 |
Hole Center to Center | 1.85 mm |
Terminal Type | Through Hole - Compliant Pin |
Features | Surface Mount Compatible |
Sub-Category | Backplane Connectors |
Material | High Temperature Thermoplastic |
Max. Temp. | 105°C |
Terminal Finish | Tin Plated |
Flammability Rating | UL 94V-0 |
Contact Plating Thickness | 0.762 µm |
Contact Finish | Gold Plated |
Number of Contacts | 80 |
Current Rating | 1 A |
Number of Rows | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 3.0in ID, Black, 5ft (30-VG-3000B-G2)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5262GYWR)
- ZORO SELECT Locking Cord Adapter, 15A, L5-20, 5-15 (3KVJ6ID)
- KILLARK Bushing, Reducing (R-63)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Molex PCB Connectors