Shop All Communication Cables
Molex
Computer Cables Pcie 8X Cable Assy. 1M (3.3 Ft.) 28 Awg
Mfr # 745460801
Zoro # G705924769
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Cable Length 1.0m
- Pitch - Mating Interface 0.80mm
- Material - Metal Zinc Alloy
- Wire Size AWG 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 745460801
- Zoro # G705924769
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Cable Length | 1.0m |
Wire Size AWG | 28 |
Details
Shielded | Yes |
Pitch - Mating Interface | 0.80mm |
Material - Metal | Zinc Alloy |
Circuits (Loaded) | 68 |
Voltage - Maximum | 30V DC |
Gender | Male-Male |
Lock to Mating Part | Yes |
Number of Rows | 2 |
Current - Maximum per Contact | 1.0A |
UL | E72548 |
CSA | LR64395 |
Wire/Cable Type | Round |
Product Name | iPass,PCI Express |
Assembly Configuration | Dual Ended Connectors |
Series | 74546 |
Single Ended | No |
Waterproof / Dustproof | No |
Connector to Connector | PCI Express-to-PCI Express |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Panel 17 x 13, Fits Encl. 20 x 16, Steel/Wht (18P1713)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-AC120(S))
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E-X5Y1-M1)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0601A.18.10)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C2526A.41.10)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- Molex Communication Cables