Shop All Communication Cables
Molex
Computer Cables Pcie 16X Cable Assy. 1M (3.3 Ft.) 28 Awg
Mfr # 745461601
Zoro # G105924802
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Cable Length 1.0m
- CSA LR64395
- Waterproof / Dustproof Yes
- Wire/Cable Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 745461601
- Zoro # G105924802
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Cable Length | 1.0m |
Wire Size AWG | 28 |
Details
Shielded | Yes |
CSA | LR64395 |
Waterproof / Dustproof | Yes |
Wire/Cable Type | Round |
Lock to Mating Part | Yes |
Number of Rows | 4 |
Material - Metal | Zinc Alloy |
Current - Maximum per Contact | 1.0A |
Voltage - Maximum | 30V DC |
Pitch - Mating Interface | 0.80mm |
UL | E72548 |
Gender | Male-Male |
Circuits (Loaded) | 136 |
Series | 74546 |
Single Ended | No |
Connector to Connector | PCI Express-to-PCI Express |
Product Name | iPass,PCI Express |
Assembly Configuration | Dual Ended Connectors |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BA1)
- C-MAX Rectangular Photocell Node, Translucent (CN-RTPCT)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1/2 (EYSEF50)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3/4 (EYM-75AL)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- Molex Communication Cables