Shop All Communication Cables
Molex
Computer Cables 8X Pcie Cable Assemb Able Assembly - .5M
Mfr # 745460813
Zoro # G505924754
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.50m
- Gender Plug/Plug
- Wire/Cable Type Round
- Voltage - Maximum 30V DC
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 745460813
- Zoro # G505924754
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Cable Length | 0.50m |
Wire Size AWG | 28 |
Details
Gender | Plug/Plug |
Wire/Cable Type | Round |
Voltage - Maximum | 30V DC |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 0.80mm |
Circuits (Loaded) | 68 |
Number of Rows | 2 |
Material - Metal | Zinc Alloy |
Current - Maximum per Contact | 1.0A |
Connector to Connector | PCI Express-to-PCI Express |
Product Name | iPass,PCI Express |
Single Ended | No |
Assembly Configuration | Dual Ended Connectors |
Waterproof / Dustproof | No |
Series | 74546 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.562"L, Brass, PK25 (B-450-SP1-S)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEPH)
- SQUARE D Panelboard Main Breaker Kit, Amps: 225 (NQMB2HJ)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 3 D (G2X3LG6-A)
- CAROL Comm Cable, Unshielded, 20/2, 1000 Ft. (C6351A.41.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- Molex Communication Cables