Shop All Communication Cables
Molex
Computer Cables 4X Pcie Cable Assemb Ble Assembly - 0.5M
Mfr # 745460400
Zoro # G505924761
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.50m
- Voltage - Maximum 30V DC
- Gender Plug/Plug
- Material - Metal Zinc Alloy
- Number of Rows 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 745460400
- Zoro # G505924761
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Cable Length | 0.50m |
Wire Size AWG | 28 |
Details
Voltage - Maximum | 30V DC |
Gender | Plug/Plug |
Material - Metal | Zinc Alloy |
Number of Rows | 2 |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 1.0A |
Wire/Cable Type | Round |
Pitch - Mating Interface | 0.80mm |
Circuits (Loaded) | 38 |
Waterproof / Dustproof | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Surge, 10 Outlet 6Ft Cord 2USB Port 2.1A (14096)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 15/15A, 1 Pole, 120/240V AC (UBIP1515)
- GROTE Headlamp Relay Switch (44460)
- PANDUIT Pan Steel Tie, 316ss, H, 26.8l, Ts2000, PK50 (MLT8H-LP316)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C1202.41.01)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. (C6040A.18.10)
- Molex Communication Cables