Shop All Communication Cables
Molex
Computer Cables 16X Pcie Cable Assem Cable Assembly - 2M
Mfr # 745461602
Zoro # G905924774
product price: $371.99
/ea
Sold in multiples of 16 for $5,951.84
Free Shipping & Returns
$5,951.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Cable Length 2.0m
- Wire/Cable Type Round
- Gender Male-Male
- Current - Maximum per Contact 1.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 745461602
- Zoro # G905924774
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Cable Length | 2.0m |
Wire Size AWG | 28 |
Details
Shielded | Yes |
Wire/Cable Type | Round |
Gender | Male-Male |
Current - Maximum per Contact | 1.0A |
Waterproof / Dustproof | Yes |
Pitch - Mating Interface | 0.80mm |
Circuits (Loaded) | 136 |
Material - Metal | Zinc Alloy |
UL | E72548 |
Voltage - Maximum | 30V DC |
Lock to Mating Part | Yes |
Number of Rows | 4 |
CSA | LR64395 |
Connector to Connector | PCI Express-to-PCI Express |
Single Ended | No |
Product Name | iPass,PCI Express |
Series | 74546 |
Assembly Configuration | Dual Ended Connectors |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLARTECH POWER Connector, MC4, 20A, Male and Female, PR (CON-MC-N)
- QUICKCABLE Primary Wire, 14 Gauge, Blue, 100ft. (230406-100)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 72 A, Reversing: No (XTCE072D00A)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 208V (HBL530C9W)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- CAROL Comm Cable, Shielded, Riser, 22/8, 500 Ft. (E2008S.18.10)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- Molex Communication Cables