Shop All Compression Lugs
Molex
COMPRESSION LUG PLATED (BCL-214-PL) SPM
Mfr # 19221-0418
Zoro # G2084841
Sold in multiples of 90 for $134.10
$134.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Size 1/4" (M6)
- Termination Interface: Style Crimp or Compression
- Plating min - Termination 4.064µm
- Plating min - Mating 4.064µm
- Wire Size AWG 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 19221-0418
- Zoro # G2084841
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 1/4" (M6) |
Wire Size AWG | 2 |
Details
Termination Interface: Style | Crimp or Compression |
Plating min - Termination | 4.064µm |
Plating min - Mating | 4.064µm |
Material - Plating Mating | Tin |
CSA | LR18689 |
Barrel Type | Closed |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occupant Sensor Hb Cold Storage 480V2Ln (OSFHU-C4W)
- HI-TEC 6 ft. Handset Cord; Dark Gray (HI81230)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-6-1/4)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 18 in. (ECFUF-118)
- PICO Lug-8 Ga 5/16" 5Pc, #4008KT (4008KT)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA28A5)
- ANCOR Ancor 90° Tinned Copper Lug #3/0 - 3/8" - 2-Piece (262716)
- PANDUIT Lgflex Lug, 1/0 Awg, .38" Stud, Wdw (LCBX1/0-38-X)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C990)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK73)
- 3M One Hole Lug Compress Conct, 6 AWG, PK50 (30014)
- Molex Compression Lugs