Shop All Pin & Sleeve Plugs
Molex
Compact Robot Plg Socket Assy 30Ckt
Mfr # 54332-3070
Zoro # G4029091
product price: $39.99
/ea
Sold in multiples of 3 for $119.97
$119.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 7.0A
- Color - Plugs and Receptacles Black
- Max. Voltage 250V AC (RMS)/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 54332-3070
- Zoro # G4029091
- Country of Origin Japan
- Category Pin & Sleeve Plugs
Details
Amps - Plugs and Receptacles | 7.0A |
Color - Plugs and Receptacles | Black |
Max. Voltage | 250V AC (RMS)/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 110 V AC, 9 A, Reversing: No (LC1K0910F7)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 16 AWG, 500 ft, Light Blue, PVC Insulation (76512.18.16)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB5AA3311)
- SOUTHWIRE Power Distribution Box, 30 AC, (4) 5-20R (6534UGSX)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 20A, 250V (HBL320P6W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 208V (HBL5100P9W)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 480V (HBL360P7W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 30A, 208V (HBL530P9W)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P9W)
- BRYANT IEC Pin and Sleeve, Watertight Plug, 30 A, 3 Phase 600 VAC (BRY430P5W)
- Molex Pin & Sleeve Devices