Shop All Headers & Wire Housings
Molex
Combination Line Connector, 9 Contact(S), Female, Crimp Terminal, Receptacle
Mfr # 5051510900
Zoro # G005909879
product price: $0.18
/ea
Sold in multiples of 550 for $99.00
$99.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 505151
- Application Automotive, Signal, Wire-to-Board
- Max. Temp. 125°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5051510900
- Zoro # G005909879
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Series | 505151 |
Application | Automotive, Signal, Wire-to-Board |
Max. Temp. | 125°C |
Standards | UL E29179 |
Hole Center to Center | 2 mm |
Number of Ports | 1 |
Material | Polyester Alloy |
Connector Type | Receptacle |
Flammability Rating | SC-0 |
Number of Contacts | 9 |
Temperature Range - Operating | -40° to +125°C |
Stackable | No |
Keying to Mating Part | None |
Circuits (maximum) | 9 |
Lock to Mating Part | Yes |
Material - Resin | Polyester Alloy |
Product Name | DuraClik |
Flammability | 94V-2 |
Polarized to Mating Part | Yes |
UL | E29179 |
Glow-Wire Capable | No |
Pitch - Mating Interface | 2.00mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Vinyl Ring Terminal 3/8" Stud PK100 (18RA-38)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8ABGAB)
- GE Thermal Unit, 23.50 to 30.70A (CR123C273B)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3BB)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings