Shop All Headers & Wire Housings
Molex
Combination Line Connector, 7 Contact(S), Female, Crimp Terminal, Receptacle
Mfr # 5051510701
Zoro # G305909807
product price: $0.16
/ea
Sold in multiples of 650 for $104.00
$104.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Number of Rows 1
- Series 505151
- Application Automotive, Signal, Wire-to-Board
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5051510701
- Zoro # G305909807
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | White |
Number of Rows | 1 |
Series | 505151 |
Application | Automotive, Signal, Wire-to-Board |
Number of Ports | 1 |
Connector Type | Receptacle |
Material | Polyester Alloy |
Standards | UL E29179 |
Max. Temp. | 125°C |
Hole Center to Center | 2 mm |
Flammability Rating | SC-0 |
Number of Contacts | 7 |
Lock to Mating Part | Yes |
Stackable | No |
Pitch - Mating Interface | 2.00mm |
Material - Resin | Polyester Alloy |
Keying to Mating Part | None |
Product Name | DuraClik |
Circuits (maximum) | 7 |
Polarized to Mating Part | Yes |
Glow-Wire Capable | No |
UL | E29179 |
Flammability | 94V-2 |
Temperature Range - Operating | -40° to +125°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F44T124GV)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SRW)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 3" H (5133362)
- DAYTON Control Transformer, 300 VA, 80°C, 24V AC, 240/480V AC (31EH45)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings