Shop All Headers & Wire Housings
Molex
Combination Line Connector, 6 Contact(S), Female, Crimp Terminal, Receptacle
Mfr # 5055650601
Zoro # G405910307
Sold in multiples of 500 for $110.00
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 505565
- Application Signal, Wire-to-Board, Wire-to-Wire
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 5055650601
- Zoro # G405910307
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Series | 505565 |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Connector Type | Receptacle |
Standards | UL E29179 |
Max. Temp. | 105°C |
Material | Polyester |
Hole Center to Center | 1.25 mm |
Number of Contacts | 6 |
Keying to Mating Part | None |
Material - Resin | PBT |
Temperature Range - Operating | -40° to +105°C |
Glow-Wire Capable | No |
UL | E29179 |
Polarized to Mating Part | Yes |
Pitch - Mating Interface | 1.25mm |
Product Name | Micro-Lock Plus |
Lock to Mating Part | Yes |
Circuits (maximum) | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box, 12 cu in, Handy Box, 1 Gang, Non-Metallic (B112HBR)
- BURNDY Flexible Copper Braid, 24 In (BD24)
- FAIRCHILD High Pressure Selector Relay 200Psi (91052)
- SEACHOICE Automotive Fuse Kits, ATC Series, 5A to 30A, Not Rated (11389)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings