Shop All Headers & Wire Housings
Molex
Combination Line Connector, 5 Contact(S), Female, Crimp Terminal, Receptacle
Mfr # 5051511501
Zoro # G105910003
product price: $0.23
/ea
Sold in multiples of 450 for $103.50
$103.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Rows 1
- Series 505151
- Application Automotive, Signal, Wire-to-Board
- Hole Center to Center 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5051511501
- Zoro # G105910003
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | White |
Number of Rows | 1 |
Series | 505151 |
Application | Automotive, Signal, Wire-to-Board |
Hole Center to Center | 2 mm |
Number of Ports | 1 |
Material | Polyester Alloy |
Connector Type | Receptacle |
Standards | UL E29179 |
Max. Temp. | 125°C |
Number of Contacts | 15 |
Flammability Rating | SC-0 |
Stackable | No |
Glow-Wire Capable | No |
Keying to Mating Part | None |
Polarized to Mating Part | Yes |
Circuits (maximum) | 15 |
UL | E29179 |
Material - Resin | Polyester Alloy |
Product Name | DuraClik |
Temperature Range - Operating | -40° to +125°C |
Flammability | 94V-2 |
Pitch - Mating Interface | 2.00mm |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 500 lb., 3/4 In. (20302001)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- HUBBELL Connector, Double Set, RedFemale, 300AC/DC (HBL300FR)
- SCHNEIDER ELECTRIC Legend Plate, Start, Silver/Black (9001KN301)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings