Shop All Headers & Wire Housings
Molex
Combination Line Connector, 3 Contact(S), Female, Crimp Terminal, Receptacle
Mfr # 2042204004
Zoro # G705909810
Sold in multiples of 360 for $788.40
$788.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 204220
- Application Power, Signal, Wire-to-Wire
- Standards UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2042204004
- Zoro # G705909810
- Country of Origin India
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Series | 204220 |
Application | Power, Signal, Wire-to-Wire |
Standards | UL E29179 |
Max. Temp. | 105°C |
Hole Center to Center | 1.8 mm |
Connector Type | Receptacle |
Material | Nylon |
Number of Contacts | 3 |
Flammability Rating | UL 94V-0 |
Circuits (maximum) | 4 |
Polarized to Mating Part | Yes |
Pitch - Mating Interface | 1.80mm |
Material - Resin | Nylon |
Lock to Mating Part | Yes |
Flammability | 94V-0 |
Temperature Range - Operating | -40° to +105°C |
Product Name | Squba |
UL | E29179 |
Glow-Wire Capable | No |
Keying to Mating Part | None |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH361RB)
- EATON Miniature Circuit Breaker, GHB Series 30A, 2 Pole, 277/480V AC (GHB2030)
- IGUS Mounting Brkt, Med, OW4.69In / 119mm (2100-12PZB)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 5A, 1 Pole, 240V AC (7425)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings