Shop All Headers & Wire Housings
Molex
Combination Line Connector, 16 Contact(S), Female, Crimp Terminal, Receptacle
Mfr # 5055651601
Zoro # G205910514
Sold in multiples of 9000 for $2,880.00
$2,880.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 505565
- Application Signal, Wire-to-Board, Wire-to-Wire
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 5055651601
- Zoro # G205910514
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Series | 505565 |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Max. Temp. | 105°C |
Standards | UL E29179 |
Hole Center to Center | 1.25 mm |
Connector Type | Receptacle |
Material | Polyester |
Number of Contacts | 16 |
UL | E29179 |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 1.25mm |
Material - Resin | PBT |
Product Name | Micro-Lock Plus |
Circuits (maximum) | 16 |
Glow-Wire Capable | No |
Keying to Mating Part | None |
Polarized to Mating Part | Yes |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 10A, 1 Pole, Not Rated, C Curve (M9U21110)
- GE Lug Kit, 125A, 120/240V AC (TNLK250)
- HONEYWELL Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8-207)
- EATON Illuminated Emergency Stop Push Button (10250T580C53-71X)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings