Shop All Headers & Wire Housings
Molex
Combination Line Connector, 15 Contact(S), Female, Crimp Terminal, Receptacle
Mfr # 5055651501
Zoro # G405910543
product price: $0.27
/ea
Sold in multiples of 400 for $108.00
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 505565
- Application Signal, Wire-to-Board, Wire-to-Wire
- Standards UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5055651501
- Zoro # G405910543
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Series | 505565 |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Standards | UL E29179 |
Hole Center to Center | 1.25 mm |
Max. Temp. | 105°C |
Material | Polyester |
Connector Type | Receptacle |
Number of Contacts | 15 |
Keying to Mating Part | None |
Polarized to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
UL | E29179 |
Circuits (maximum) | 15 |
Product Name | Micro-Lock Plus |
Lock to Mating Part | Yes |
Glow-Wire Capable | No |
Pitch - Mating Interface | 1.25mm |
Material - Resin | PBT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Open Frame Cabinet, 3.03 in H, 20.28 in W (SRWO8U22)
- QUICKCABLE Primary Wire, 22 Gauge, Yellow, 100ft. (230004-100)
- GE Miniature Circuit Breaker, THHQC Series 40A, 1 Pole, 120/240V AC (THHQC1140WL)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR11U)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings