Shop All Headers & Wire Housings
Molex
Combination Line Connector, 14 Contact(S), Female, Crimp Terminal, Receptacle
Mfr # 5051511400
Zoro # G705909827
product price: $0.24
/ea
Sold in multiples of 400 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 505151
- Application Automotive, Signal, Wire-to-Board
- Material Polyester Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5051511400
- Zoro # G705909827
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Series | 505151 |
Application | Automotive, Signal, Wire-to-Board |
Material | Polyester Alloy |
Number of Ports | 1 |
Max. Temp. | 125°C |
Standards | UL E29179 |
Hole Center to Center | 2 mm |
Connector Type | Receptacle |
Number of Contacts | 14 |
Flammability Rating | SC-0 |
Glow-Wire Capable | No |
UL | E29179 |
Material - Resin | Polyester Alloy |
Stackable | No |
Pitch - Mating Interface | 2.00mm |
Lock to Mating Part | Yes |
Keying to Mating Part | None |
Product Name | DuraClik |
Circuits (maximum) | 14 |
Temperature Range - Operating | -40° to +125°C |
Polarized to Mating Part | Yes |
Flammability | 94V-2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1.250 In., 25 ft., Black (FWN1.25BK25)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (LY4-AC240)
- HELI-TUBE 1/4 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 1/4 UR-100)
- KS 12-10 F/I N/I .250 Flag FQC, PK500 (20190)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings