Shop All Headers & Wire Housings
Molex
Coeur Cst High-Current 6.00Mm Terminal Retention Housing For 6 Awg Cable
Mfr # 2118880001
Zoro # G905917066
product price: $2.65
/ea
Sold in multiples of 35 for $92.75
$92.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Series 211888
- Diameter 6.00mm
- Max. Temp. 105°C
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2118880001
- Zoro # G905917066
- Country of Origin Singapore
- Category Headers & Wire Housings
Dimensions
Diameter | 6.00mm |
Details
Color | Black |
Series | 211888 |
Max. Temp. | 105°C |
Material | Polyester |
Number of Contacts | 1 |
Temperature Range - Operating | -40° to +125°C |
Component Type | Terminal Position Assurance |
Material - Resin | PBT |
Circuits (Loaded) | 1 |
Product Name | PowerWize |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Black (9001SKR1BH6)
- LEVITON Dual Fan/Lght Contrl Wht (66DF-W)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-208-ALA)
- HUBBELL Boot, Weatherproof, 15a (HBL7490V)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings