Shop All Wire Terminals
Molex
Cmc Wr Cap 32Ckt Mat Seal
Mfr # 643191201
Zoro # G005947482
product price: $0.88
/ea
Sold in multiples of 150 for $132.00
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Black
- Application Automotive
- Product Name CMC
- Component Type Cap
- Circuits (Loaded) 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 643191201
- Zoro # G005947482
- Country of Origin China
- Category Wire Terminals
Details
Insulation Color | Black |
Application | Automotive |
Product Name | CMC |
Component Type | Cap |
Circuits (Loaded) | 0 |
Series | 64319 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 50' Length - Red (HS368-S50-RED)
- 3M 22-18 AWG Vinyl Fork Terminal #10 Stud PK100 (MVU18-10FX)
- LEVITON Rocker Switch 20A 120 277V Dec Dp Sw White (5622-2W)
- POWER FIRST Screw Disconnect, Bare, PK100 (5UGN4)
- POWER FIRST 4 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (4FRL4)
- DISCO Nyln Wire Terminal Assrtmnt Adj Red Tray W/Clr Lid (8679RCP)
- DISCO Red Nyln Crimp Wire Terminal .250Tab F/InsF/Spd 22-18G Wire PK10 (12166PK)
- ANCOR 22-18 AWG - #10 Nylon Ring Terminal - 100-Pack (220203)
- 3M 4 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN4-38RK)
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (5WHH9)
- QUICKCABLE 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (166407-100)
- Molex Wire Terminals