Shop All Hazardous Location Plugs
Molex
CMC Rcpt 48Ckt R blk mat seal
Mfr # 64320-3311
Zoro # G2760524
product price: $17.25
/ea
Sold in multiples of 10 for $172.50
$172.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Resin Polyester
- Gender Receptacle
- Pitch - Mating Interface 2.54mm, 3.70mm
- Temperature Range - Operating -40° to +125°C
- Circuits Detail 8 x 1.5mm & 40 x 0.635mm terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 64320-3311
- Zoro # G2760524
- Country of Origin China
- Category Hazardous Location Plugs
Details
Material - Resin | Polyester |
Gender | Receptacle |
Pitch - Mating Interface | 2.54mm, 3.70mm |
Temperature Range - Operating | -40° to +125°C |
Circuits Detail | 8 x 1.5mm & 40 x 0.635mm terminals |
Number of Rows | 4 |
Polarized to Mating Part | Yes |
Lock to Mating Part | Yes |
Circuits (maximum) | 48 |
Keying to Mating Part | Yes |
Color - Resin | Black |
Current - Maximum per Contact | 12.0A, 2.5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (PV10-38R-D)
- NVENT HOFFMAN Louver Plate Kit, 4.75 in. Hx4.5 in. W (AVK34)
- GROTE LED Pigtail (66851)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS74US-277Y/G)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Hazardous Location Plugs