Shop All Hazardous Location Plugs
Molex
CLOSURE CAP WITH 1IN-16 INTER
Mfr # 1302011116
Zoro # G4040879
product price: $20.49
/ea
Sold in multiples of 4 for $81.96
$81.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Connector Body Zinc Die-Cast with Black Epoxy
- Gender Female
- Coupling Type Internal Thread
- Diagnostics / LEDs No
- Product Name Mini-Change
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1302011116
- Zoro # G4040879
- UPC # 781725532334
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Material - Connector Body | Zinc Die-Cast with Black Epoxy |
Gender | Female |
Coupling Type | Internal Thread |
Diagnostics / LEDs | No |
Product Name | Mini-Change |
Type | Accessory - Closure Cap |
Series | 130201 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 11Pins (TR-51622-05)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B250)
- STEELWORKS 1-1/4X36 Tele Perf Tube (11200)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1250W)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Hazardous Location Plugs