Shop All Voice & Data Jack Accessories
Molex
CLOSURE CAP ETHERNET INT THD
Mfr # 1300580033
Zoro # G000457191
product price: $9.19
/ea
Sold in multiples of 9 for $82.71
$82.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory - Closure Cap
- Series 130058
- Coupling Type Internal Thread
- Product Name RJ-Lnxx
- Diagnostics / LEDs No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300580033
- Zoro # G000457191
- UPC # 78678844321
- Country of Origin Unknown
- Category Voice & Data Jack Accessories
Details
Type | Accessory - Closure Cap |
Series | 130058 |
Coupling Type | Internal Thread |
Product Name | RJ-Lnxx |
Diagnostics / LEDs | No |
Gender | Female |
Material - Connector Body | Nylon |
IP Rating | IP65 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Encapsulated Timer Relay, 1A, Solid State (2A560)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 6A, 600V AC, Non-Indicating (JTD006)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Silver (B 907 10 SS)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG20CRI)
- SWE-TECH 3C Brush Style Cable Pass-Through Wall Plate Insert with half-moon cover, single gang, white (FWT301-6001)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat5E, Rj45 (8P8C), Round, Solid, 50U Gold (NMP-8225)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat6, Rj45 (8P8C) W/ Load Bar, Round, Solid/Stranded, 50U Gold (NMP-8725)
- LEGRAND Rj45 Snagless Boot Cover (6.0Mm Od) - Red - 50Pk (04755)
- ALLEN TEL Cat 5e E-Z Jack Module, Blue (AT65EZ-20)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat3, Rj9 (4P4C), Flat, Stranded, 15U Gold (NMP-9000)
- ALLEN TEL Cat 5e Jack Module, Red (AT55-47)
- Molex Voice & Data Jack Accessories