Shop All Wire Connectors
Molex
CLOSED END CONNECTOR (CLEAR) (NC-2214)
Mfr # 19160-0012
Zoro # G600416468
Sold in multiples of 850 for $76.50
$76.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 14 AWG
- Max. Voltage 300V
- Standards CSA Certified; UL E32244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 19160-0012
- Zoro # G600416468
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 14 AWG |
Max. Insulation Dia. | 6.1 mm |
Details
Color | Natural |
Max. Voltage | 300V |
Standards | CSA Certified; UL E32244 |
Insulation Material | Nylon |
Material | Copper |
Max. Temp. | 105°C |
Contact Finish | Tin Plated |
Terminal Finish | Tin Plated |
Flammability Rating | UL 94V-2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD1X3NPW6)
- CONNTEK Conntek 30129 15 to 15/20-Amp Straight Blade Adapter with NEMA 5-15P to 5-15/20R, Black (30129)
- SQUARE D Heavy Duty Foot Switch (9002AW6)
- AC WORKS NEMA L15-30R 3-Phase 30A 250V 4-Prong Locking Female Connector UL C-UL Approval in Black (ASL1530R-BK)
- IDEAL Pigtail Connector, Pigtail, White, Pk25 (30-3470)
- ABB OHB80J6, PSTL HDL 6X80MM BLACK 1, 3R, 12 (OHB80J6)
- MIDWEST FASTENER Female to Female RJ11 Phone Connectors 2PK (930946)
- GARDNER BENDER Wire Connector, 6 to 14 AWG, Gray, PK250 (13-2H2)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (ITD-2B)
- IDEAL Lever Wire Connector, Blue, 0.78" L, PK350 (30-35L23J)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 0.8" Insulated Female Connectors 20PK (60836)
- Molex Wire Connectors