Shop All High Temperature Lead Wire
Molex
Clik-Mate1.5 M-M 75Mm 24 Awg Lead Bk Sn
Mfr # 2157101121
Zoro # G505922712
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 2 A
- Conductor Material Copper Alloy
- Spool Length 75 mm
- Jacket Color Black
- Standards UL 10002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2157101121
- Zoro # G505922712
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Wire Size (AWG) | 24 |
Cable Length | 75.00mm |
Wire Insulation Diameter | 0.78-1.28mm |
Details
Max. Amps | 2 A |
Conductor Material | Copper Alloy |
Jacket Color | Black |
Standards | UL 10002 |
Wire Gauge | 24 AWG |
Voltage | 100V AC/DC |
Assembly Configuration | Pre-crimped Lead Only |
Circuits (Loaded) | 1 |
Material - Plating Termination | Tin |
Current - Maximum per Contact | 2.0A |
Connector to Connector | CLIK-Mate 1.50mm Crimp Term |
Plating min - Mating | 0.406µm |
Voltage - Maximum | 100V AC (RMS)/DC |
Series | 215710 |
Product Name | CLIK-Mate |
Single Ended | No |
Termination Interface Style | Crimp or Compression |
Application | Signal, Wire-to-Board |
Material - Plating Mating | Tin |
Gender | Male-Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Hi-Temp Twist-on Wire Cnnectr 22-14, PK10 (19-003HT)
- NVENT HOFFMAN Panels for Junction Boxes, fits 14x12, SS Type 304 (A14P12SS)
- MONOPRICE Surface Mount Box, Cat5e, 1P, White (7090)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (9AS7A24)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- Molex High Temperature Lead Wire