Shop All High Temperature Lead Wire
Molex
Clik-Mate1.5 M-M 450Mm 24 Awg Lead Rd Sn
Mfr # 2157102125
Zoro # G605922377
product price: $1.19
/ea
Sold in multiples of 1500 for $1,785.00
$1,785.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215710
- Application Signal, Wire-to-Board
- Spool Length 450 mm
- Voltage 100V AC/DC
- Wire Gauge 24 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2157102125
- Zoro # G605922377
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Wire Insulation Diameter | 0.78-1.28mm |
Wire Size (AWG) | 24 |
Cable Length | 450.00mm |
Details
Series | 215710 |
Application | Signal, Wire-to-Board |
Voltage | 100V AC/DC |
Wire Gauge | 24 AWG |
Jacket Color | Red |
Standards | UL 10002 |
Conductor Material | Copper Alloy |
Max. Amps | 2 A |
Plating min - Mating | 0.406µm |
Current - Maximum per Contact | 2.0A |
Connector to Connector | CLIK-Mate 1.50mm Crimp Term |
Single Ended | No |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Tin |
Product Name | CLIK-Mate |
Circuits (Loaded) | 1 |
Termination Interface Style | Crimp or Compression |
Voltage - Maximum | 100V AC (RMS)/DC |
Material - Plating Termination | Tin |
Gender | Male-Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Self-Test 20A TR GFCI Outlet Receptacle w/ Wall Plate, Ivory, PK 10 (GLS-20ATR-IV-10)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-2CG)
- NVENT HOFFMAN Flat and Dome Screw Cover, Contoured, Type 4, 3.50x4.00x3.75, Gray, St (A445DSC)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 1 Pole, 240/415V AC, Z Curve (M9F44110)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- Molex High Temperature Lead Wire