Shop All High Temperature Lead Wire
Molex
Clik-Mate1.5 M-M 300Mm 24 Awg Lead Rd Sn
Mfr # 2157102124
Zoro # G205922333
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215710
- Application Signal, Wire-to-Board
- Voltage 100V AC/DC
- Max. Amps 2 A
- Conductor Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2157102124
- Zoro # G205922333
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Wire Insulation Diameter | 0.78-1.28mm |
Cable Length | 300.00mm |
Wire Size (AWG) | 24 |
Details
Series | 215710 |
Application | Signal, Wire-to-Board |
Voltage | 100V AC/DC |
Max. Amps | 2 A |
Conductor Material | Copper Alloy |
Standards | UL 10002 |
Jacket Color | Red |
Wire Gauge | 24 AWG |
Plating min - Mating | 0.406µm |
Product Name | CLIK-Mate |
Current - Maximum per Contact | 2.0A |
Material - Plating Mating | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Circuits (Loaded) | 1 |
Single Ended | No |
Connector to Connector | CLIK-Mate 1.50mm Crimp Term |
Voltage - Maximum | 100V AC (RMS)/DC |
Gender | Male-Male |
Termination Interface Style | Crimp or Compression |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- NVENT HOFFMAN Qline E, Type 4x, 125x75x74mm, Polycarbo (Q1388PCE)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUE32AA)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (11580884)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- Molex High Temperature Lead Wire