Shop All High Temperature Lead Wire
Molex
Clik-Mate1.5 M-M 300Mm 24 Awg Lead Bk Sn
Mfr # 2157101124
Zoro # G705922727
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 10002
- Jacket Color Black
- Max. Amps 2 A
- Wire Gauge 24 AWG
- Spool Length 300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2157101124
- Zoro # G705922727
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Wire Size (AWG) | 24 |
Cable Length | 300.00mm |
Wire Insulation Diameter | 0.78-1.28mm |
Details
Standards | UL 10002 |
Jacket Color | Black |
Max. Amps | 2 A |
Wire Gauge | 24 AWG |
Conductor Material | Copper Alloy |
Voltage | 100V AC/DC |
Product Name | CLIK-Mate |
Material - Plating Termination | Tin |
Connector to Connector | CLIK-Mate 1.50mm Crimp Term |
Application | Signal, Wire-to-Board |
Single Ended | No |
Current - Maximum per Contact | 2.0A |
Termination Interface Style | Crimp or Compression |
Gender | Male-Male |
Material - Plating Mating | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Plating min - Mating | 0.406µm |
Circuits (Loaded) | 1 |
Series | 215710 |
Voltage - Maximum | 100V AC (RMS)/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Extra Deep Device Box, Gang, 1 Gang, Steel (V2444)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: Yes (LC2D18G7)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412242010C)
- SQUARE D Safety switch accessory, heavy duty, solid neutral assembly kit, PowerPacT M/P, 250A to 1200A (SN1200)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO Wire, High Temperature (LDWR-1014)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- Molex High Temperature Lead Wire