Shop All High Temperature Lead Wire
Molex
Clik-Mate1.5 M-M 225Mm 24 Awg Lead Rd Sn
Mfr # 2157102123
Zoro # G505922606
Sold in multiples of 3000 for $2,970.00
$2,970.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215710
- Application Signal, Wire-to-Board
- Jacket Color Red
- Voltage 100V AC/DC
- Spool Length 225 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2157102123
- Zoro # G505922606
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 0.78-1.28mm |
Cable Length | 225.00mm |
Details
Series | 215710 |
Application | Signal, Wire-to-Board |
Jacket Color | Red |
Voltage | 100V AC/DC |
Standards | UL 10002 |
Max. Amps | 2 A |
Conductor Material | Copper Alloy |
Wire Gauge | 24 AWG |
Gender | Male-Male |
Connector to Connector | CLIK-Mate 1.50mm Crimp Term |
Single Ended | No |
Circuits (Loaded) | 1 |
Voltage - Maximum | 100V AC (RMS)/DC |
Current - Maximum per Contact | 2.0A |
Product Name | CLIK-Mate |
Plating min - Mating | 0.406µm |
Material - Plating Mating | Tin |
Termination Interface Style | Crimp or Compression |
Material - Plating Termination | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Bw16 Wiremold T-Fitting-Wh BW16 (7016462)
- QUEST TECHNOLOGY INTERNATIONAL BNC Intra-Adapter - 50 Ohm, BNC Tee (F-F-F) (CAD-1025)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (11583283)
- APPLETON ELECTRIC Interlocked Recept, Fused, 60A, 4P, 3W (WSRD6352)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- Molex High Temperature Lead Wire