Shop All High Temperature Lead Wire
Molex
Clik-Mate1.5 M-M 150Mm 24 Awg Lead Rd Sn
Mfr # 2157102122
Zoro # G105922617
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 10002
- Voltage 100V AC/DC
- Jacket Color Red
- Max. Amps 2 A
- Spool Length 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2157102122
- Zoro # G105922617
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Details
Standards | UL 10002 |
Voltage | 100V AC/DC |
Jacket Color | Red |
Max. Amps | 2 A |
Wire Gauge | 24 AWG |
Conductor Material | Copper Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Bushing, 9/16" L, 1" Conduit (1104)
- GE 277VAC Electrically Held Lighting Contactor 4P 30A (CR463L40ANA)
- ZSI Cush-A-Ring Clamp, Rubber, 1-1/2"PVC Pipe (SPP-7)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Lug, 1 Phase (QO130L200PGC)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO Wire, High Temperature (LDWR-1013)
- Molex High Temperature Lead Wire