Shop All High Temperature Lead Wire
Molex
Clik-Mate1.5 M-M 150Mm 24 Awg Lead Bk Sn
Mfr # 2157101122
Zoro # G505922736
product price: $0.99
/ea
Sold in multiples of 3000 for $2,970.00
$2,970.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Wire Gauge 24 AWG
- Voltage 100V AC/DC
- Conductor Material Copper Alloy
- Spool Length 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2157101122
- Zoro # G505922736
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Cable Length | 150.00mm |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 0.78-1.28mm |
Details
Jacket Color | Black |
Wire Gauge | 24 AWG |
Voltage | 100V AC/DC |
Conductor Material | Copper Alloy |
Max. Amps | 2 A |
Standards | UL 10002 |
Assembly Configuration | Pre-crimped Lead Only |
Plating min - Mating | 0.406µm |
Circuits (Loaded) | 1 |
Termination Interface Style | Crimp or Compression |
Application | Signal, Wire-to-Board |
Current - Maximum per Contact | 2.0A |
Series | 215710 |
Material - Plating Mating | Tin |
Voltage - Maximum | 100V AC (RMS)/DC |
Product Name | CLIK-Mate |
Connector to Connector | CLIK-Mate 1.50mm Crimp Term |
Single Ended | No |
Gender | Male-Male |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE DUAL OUTPUT MODULE (45C60)
- REMINGTON INDUSTRIES 16 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0080 Diameter, Blue, 100 ft Length (16UL1061STRBLU100)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0516514)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20A, 1 Pole, 120V AC (BD2020)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO Wire, High Temperature (LDWR-1012)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- Molex High Temperature Lead Wire