Shop All High Temperature Lead Wire
Molex
Click-Mate 300Mm 28Awg Pre-Crimped Lead
Mfr # 797581013
Zoro # G405922706
product price: $1.19
/ea
Sold in multiples of 80 for $95.20
$95.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Spool Length 300 mm
- Wire Gauge 28 AWG
- Conductor Material Copper Alloy
- Standards UL 1061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 797581013
- Zoro # G405922706
- Country of Origin China
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Wire Size (AWG) | 28 |
Cable Length | 300.00mm |
Details
Jacket Color | Black |
Wire Gauge | 28 AWG |
Conductor Material | Copper Alloy |
Standards | UL 1061 |
Material - Plating Mating | Tin |
Product Name | CLIK-Mate |
Single Ended | No |
Assembly Configuration | Pre-crimped Lead Only |
Gender | Male-Male |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 1 |
Series | 79758 |
Material - Plating Termination | Tin |
Connector to Connector | CLIK-Mate 1.25mm Crimp Term |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Bracket Brace Adapter For FS-201 (FS-5650 E/G)
- ON Q 1G WALL PLATE 3-PORT WH M10 (WP3403WH)
- TRIPP LITE Open Frame Rack, 45in H, 45U, Steel, 22 in D (SR4POST1224)
- GROTE Turn Signal Switch (48552)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO Wire, High Temperature (LDWR-1024)
- Molex High Temperature Lead Wire