Shop All High Temperature Lead Wire
Molex
Click-Mate 300Mm 24Awg Pre-Crimped Lead
Mfr # 797581015
Zoro # G005922632
product price: $1.00
/ea
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 79758
- Wire Gauge 24 AWG
- Jacket Color Black
- Standards UL 1061
- Spool Length 300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 797581015
- Zoro # G005922632
- Country of Origin China
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Wire Size (AWG) | 24 |
Cable Length | 300.00mm |
Details
Series | 79758 |
Wire Gauge | 24 AWG |
Jacket Color | Black |
Standards | UL 1061 |
Conductor Material | Copper Alloy |
Material - Plating Termination | Tin |
Circuits (Loaded) | 1 |
Connector to Connector | CLIK-Mate 2.00mm Crimp Term |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Tin |
Single Ended | No |
Assembly Configuration | Pre-crimped Lead Only |
Gender | Male-Male |
Product Name | CLIK-Mate |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500036W)
- SQUARE D Miniature Circuit Breaker, QOU Series 100A, 3 Pole, 120/240V AC (QOU3100)
- EATON Frnt Aux Contact, 1NO/1NC, For XT MMP B&D (XTPAXFA11)
- HUBBELL WIRING DEVICE-KELLEMS PLUGTRAK TAMPER RESIST 20A 5FT STEEL GRY (HBL24GB512GYTR)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO Wire, High Temperature (LDWR-1022)
- Molex High Temperature Lead Wire