Shop All High Temperature Lead Wire
Molex
Click-Mate 150Mm 24Awg Pre-Crimped Lead
Mfr # 797581014
Zoro # G505922651
product price: $1.00
/ea
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 79758
- Conductor Material Copper Alloy
- Spool Length 150 mm
- Jacket Color Black
- Standards UL 1061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 797581014
- Zoro # G505922651
- Country of Origin China
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Wire Size (AWG) | 24 |
Cable Length | 150.00mm |
Details
Series | 79758 |
Conductor Material | Copper Alloy |
Jacket Color | Black |
Standards | UL 1061 |
Wire Gauge | 24 AWG |
Gender | Male-Male |
Material - Plating Termination | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Circuits (Loaded) | 1 |
Termination Interface Style | Crimp or Compression |
Connector to Connector | CLIK-Mate 2.00mm Crimp Term |
Single Ended | No |
Material - Plating Mating | Tin |
Product Name | CLIK-Mate |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 11.5" L Cable Tie BK PK 1000 (PLT3S-M0)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 32/32)
- RACO Electrical Box Cover, 2 Gang, Square, Receptacle (807C)
- RACO Two Hole Conduit Strap, Steel, Size 1" (2094)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- TEMPCO Wire, High Temperature (LDWR-1021)
- Molex High Temperature Lead Wire