Shop All Coaxial Cables
Molex
CLB ASSY, MCX RA PLG/MCX RA PLG, 50 OHM
Mfr # 89761-6133
Zoro # G300457259
product price: $11.89
/ea
Sold in multiples of 10 for $118.90
$118.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Gender Plug/Plug
- Number of Rows 1
- Wire/Cable Type RG-316
- Cable Length 152.40mm (6.000")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 89761-6133
- Zoro # G300457259
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Cable Length | 152.40mm (6.000") |
Details
Impedance | 50Ω |
Gender | Plug/Plug |
Number of Rows | 1 |
Wire/Cable Type | RG-316 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M100)
- IGUS Mounting Brkt, Mini, Open, OW1.93In/ 49mm (1038-12PZ)
- W BOX SURGE PROTECTOR AC HARDWI (0E-SPROACHW)
- POWER FIRST 25 ft. 12/3 6-Outlet Lighted Extension Cord SJTOW (4GAD6)
- POWER FIRST Cable Splitter, 2 Way (5LR25)
- REMKE Cordset, Dual Key, PUR, Male, 5 Pole, 6 ft. (405E0060AK)
- MONOPRICE RCA(F) to RCA(M) Coaxial Splitter Adapter (6261)
- WILSON ELECTRONICS 100' WILSON400 Coax, 952300 (952300)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, White (NS785W)
- POWER FIRST Compression Connector, BNC, RG59, PK15 (2UYH2)
- POWER FIRST Connector, Bnc, Pk5 (4JY51)
- Molex Coaxial Cables